Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163453 STANDARDS-BASED CYLINDER DNC-80-160-PPV
FESTO 163453 STANDARDS-BASED CYLINDER DNC-80-160-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-160-PPV
rubix:
132A5329
manufacturer :
163453
ean:
4052568134617
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163453 STANDARDS-BASED CYLINDER DNC-80-160-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4445
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
453.37
excl. VAT
/
Each
£
544.04
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1922645 STANDARDS-BASED CYLINDER DNC-80-150-PPV-A
MECALINE 895870 CYLINDER ISO15552 D40 C500 D M
FESTO 2536753 ISO CYLINDER
MECALINE 895915 CYLINDER ISO15552 D100 C250 D M
MATARA MCQI2-11-63-160M ISO15552-VDMA 24562 63 BORE 160MM STROKE MAG P
NORGREN RT/57210/MF/10 CYLINDER
SMC CP96KB50-500C CYLINDER NON-ROTATING
MECALINE 895847 CYLINDER ISO15552 D32 C25 D M
FESTO 1376662 STANDARDS-BASED CYLINDER DSBC-40-160-PPVA-N3
NORGREN RT/57225/M/50 DA P CYLINDER
SMC C85E12-80 AIR CYLINDER
FESTO 5262705 ROUND CYLINDER
FESTO 163362 STANDARDS-BASED CYLINDER DNC-40-500-PPV
FESTO 3657874 STANDARDS-BASED CYLINDER DSBC-63-320-D3-PPVA-N3
SMC CP96SDB50-1000C ISO 15552 CYLINDER