GATES MEGACRIMP COUPLING 4G2FBSPX


BSP FBSPORX

References
gates:4G2FBSPX
rubix:116A8750
manufacturer :7100-19328-5
ean:5412571534481
brand logo
brand logo
Technical specifications
Typefitting
Exterior tube diameter6 mm
See all Specifications

Product details : GATES MEGACRIMP COUPLING 4G2FBSPX


The innovative patented design of MegaCrimp® fittings ensures a completely sealed crimp. It is thanks to the "C" insert located inside that the MegaCrimp fittings provide excellent results. This "C" insert allows fittings to be used on different hose designs and wall thicknesses. In addition, the "C" insert ensures uniform compression of the sleeve over the entire diameter of the sleeve. Fittings can be crimped on single and double braided sleeves to reduce your inventory. An added plus: MegaCrimp fittings are fully compliant with EN standards.

Strengths

•One of the most common causes of hydraulic leaks is cracked nuts due to overtightening. Gates® has developed a solution - the technology - Full-Torque Nut ™, which is now integrated in Gates® MegaCrimp® and GlobalSpiral® fittings
MegaCrimp fittings set a new standard for hose fittings. The unique "C" insert ensures uniform compression of the sleeve over the entire sleeve diameter, eliminating contamination of equipment and the environment
The design has been tested with one million pulse cycles.

Applications

Fittings for wire braided and textile braided hoses.

Technical specifications


Attributes
Logistic Weight55 g
Typefitting
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
  • Usually arrives within 14 working days