Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 12G12FBSPORX45
GATES MEGACRIMP COUPLING 12G12FBSPORX45
BSP FBSPORX45
References
gates:
12G12FBSPORX45
rubix:
117A7151
manufacturer :
7100-19679-5
ean:
5414465052323
Technical specifications
Type
megacrimp®
Exterior tube diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12FBSPORX45
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
354
g
Type
megacrimp®
Exterior tube diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.07
excl. VAT
/
Each
£
21.68
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 31D82-12-6
PARKER 3C382-22-12 PUSHLOCK-FITTING M30 X 2
PARKER PUSHLOCK-FITTINGS 30682-5-4B
PARKER PARKRIMP-FITTING 1B448-6-6
GATES MEGACRIMP COUPLING 12G12FBSPORX
GATES MEGACRIMP COUPLING 12G16FBSPORX
GATES MEGACRIMP COUPLING 16G16FBSPORX
GATES MEGACRIMP HOSECPLG 6G6MBSPT
PARKER PARKRIMP-FITTING 1B448-4-4
PARKER PUSHLOCK-FITTINGS 3C382-18-10
GATES MEGACRIMP COUPLING 4G6FBSPORX90BL
GATES MEGACRIMP COUPLING 6G8FBSPORX45
PARKER PUSHLOCK-FITTINGS 34982-18-8
GATES MEGACRIMP COUPLING 12G12FBSPORX90
GATES MEGACRIMP COUPLING 4G6FBSPORX