Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 12G12FBSPORX
GATES MEGACRIMP COUPLING 12G12FBSPORX
BSP FBSPORX
References
gates:
12G12FBSPORX
rubix:
117A4243
manufacturer :
7100-19982-5
ean:
5414465057137
Technical specifications
Material
steel
Type
megacrimp
Exterior tube diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12FBSPORX
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
283
g
Material
steel
Type
megacrimp
Exterior tube diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 39282-8-8B
GATES MEGACRIMP COUPLING 10G10MBSPP
PARKER 3B282-4-4 PUSH LOK 90 DEG ELBOW FITTING 1/4 BSP
PARKER PUSHLOCK-FITTINGS 31D82-15-8
GATES MEGACRIMP COUPLING 4G6MBSPP
GATES MEGACRIMP COUPLING 4G4FBSPORX
GATES MEGACRIMP COUPLING 6G6FBSPORX45
PARKER PUSHLOCK-FITTINGS 3C382-10-6
GATES MEGACRIMP COUPLING 6G8FBSPORX90
GATES MEGACRIMP COUPLING 4G6FBSPORX90BL
GATES MEGACRIMP COUPLING 4G6FBSPORX
PARKER SAE CODE 62 45 ELBOW 16N77-8-8
PARKER PUSHLOCK-FITTINGS 3C382-6-4
PARKER SAE CODE 62 45 ELBOW 16F77-16-12
PARKER PUSHLOCK-FITTINGS 30682-5-4B