Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Reduction fitting
NERO 1/2 BSP 90 F ELBOW E08
NERO 1/2 BSP 90 F ELBOW E08
BSPP Elbow 90° 150LB
References
nero:
E08
rubix:
45027694
Technical specifications
Material
Stainless Steel 316
Type
BSPP
Threading diameter (inch)
1/2
''
See all Specifications
Product details
Technical specifications
Product details : NERO 1/2 BSP 90 F ELBOW E08
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Material
Stainless Steel 316
Type
BSPP
Threading diameter (inch)
1/2
''
Min. temperature
-20
°C
Max. temperature
40
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.62
excl. VAT
/
Each
£
4.34
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PARKER EO-STRAIGHT-REDUCER GR14/12SCFX
PARKER EO-STRAIGHT-REDUCER GR30/25SCFX
PARKER EO-TUBE-END-REDUCER RED25/16SOMDCF
PARKER EO-STRAIGHT-REDUCER GR16/14SCFX
PARKER EO-SWIVEL-REDUCER GZR25/16SCF
PARKER EO-STRAIGHT-REDUCER GR15/12LCFX
PARKER EO-TUBE-END-REDUCER RED42/28LOMDCF
PARKER EO-TUBE-END-REDUCER RED35/12LOMDCF
PARKER REDUCER/EXPANDER RI3/4EDX3/8CF
PARKER STRAIGHT-MALE-K4-S 12-12F6MK4S
PARKER COMPRESSION-FITT GZR08L/08SCF
PARKER EO-STRAIGHT-REDUCER GR12/08LCFX
PARKER EO-STRAIGHT-REDUCER GR18/10LCFX
PARKER EO-STRAIGHT-REDUCER GR08/06LCFX
PARKER EO-STRAIGHT-REDUCER GR30/25SCF