FESTO 533118 BUS CONNECTION FBA-2-M12-5POL-RK


Bus connection FBA

References
festo:FBA-2-M12-5POL-RK
rubix:108A2677
manufacturer :533118
ean:4052568015800
FBA-2-M12-5POL-RK Bus connection
brand logo
Technical specifications
TypeBus connection FBA-1, FBA-2
See all Specifications

Product details : FESTO 533118 BUS CONNECTION FBA-2-M12-5POL-RK


Bus Connection FBA-2-M12-5POL-RK For PROFIBUS, 2 each M12, reverse key Fieldbus interface=- Socket and plug, M12x1, 5-pin, B coded, Storage temperature=-20 - 70 °C, Relative Air humidity=(* 95%, * non-condensing), Protection class=(* IP65, * to IEC 60529), Ambient temperature=0 - 50 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x30x60 mm
Logistic Weight40 g
TypeBus connection FBA-1, FBA-2
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
  • Delivery usually within ( 2 ) days