FESTO 525635 BUS CONNECTION FBSD-KL-2X5POL


Bus connection FBSD

References
festo:FBSD-KL-2X5POL
rubix:107A9390
manufacturer :525635
ean:4052568046453
FBSD-KL-2X5POL Bus connection
brand logo
Technical specifications
Typefvsd connector for valve terminals
See all Specifications

Product details : FESTO 525635 BUS CONNECTION FBSD-KL-2X5POL


Bus Connection FBSD-KL-2X5POL For CPV Direct valve terminal, screw terminals, 2 x 5-pole Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=12 A, Storage temperature=-20 - 70 °C, Protection class=IP20

Technical specifications


Attributes
Logistic Weight18,69 g
Typefvsd connector for valve terminals
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
  • Delivery usually within ( 6 ) days