FESTO 561008 SUB-BASE


Valve terminal Festo

References
festo:VMPAL-AP-14-QS1/4"-2
rubix:391A8385
manufacturer :561008
ean:4052568098681

Product details : FESTO 561008 SUB-BASE


sub-base VMPAL-AP-14-QS1/4"-2 Width=14,9 mm, Length=107,3 mm, Grid dimension=14,9 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
Ā£ 31.02 excl. VAT
/ Each
Ā£ 37.22 incl. VAT
  • Usually arrives within 14 working days