SMC VVQ1000-80A-1 GASKET


Gasket

References
smc:VVQ1000-80A-1
rubix:107A0737
brand logo
brand logo
Technical specifications
TypeGasket

Product details : SMC VVQ1000-80A-1 GASKET


VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.

Strengths

•Fluid: air/inert gas
Operating pressure range: 0.1MPa - 0.7MPa
(high pressure style 0.8MPa)
Effective area mm 2 (Cv): metal seal 3.6 (0.2);
rubber seal 5.4 (0.3)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W, H 1.5W:
2 position metal seal 12 or less;
2 position rubber seal 15 or less
3 position metal seal 20 or less;
3 position rubber seal 25 or less

Technical specifications


Attributes
TypeGasket
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Delivery usually within ( 4 ) days