References
SMC:KBX22
Rubix:119A2458
Manufacturer :KBX22
Product details : SMC KBX22 BRACKET
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (bracket)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
•Thread size: 6, 12, 14, 16, 20, 22
Applicable Thread: M22X1
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
•Thread size: 6, 12, 14, 16, 20, 22
Applicable Thread: M22X1
Technical specifications
Attributes
| Type | coupling |
|---|
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 4 ) days
