SMC C55B100-10 ISO 21287 CYLINDER
C(D)55 Compact Cylinder (ISO 21287)
See technical informationSee documentsReferences
SMC:C55B100-10
Rubix:2600019
Manufacturer :C55B100-10

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC C55B100-10 ISO 21287 CYLINDER
C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.
•Conforms with the ISO 21287 standard.
•Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm.
•Large stroke range from 5 mm up to 150 mm.
•Construction is similar to the current CQ2 lateral load resistant specification.
•Snap ring construction allows easy and quicker maintenance.
•Auto switches can be mounted on any of the four sides of the cylinder tube.
Built-in Magnet: Without Magnet
Mounting Style: B (Standard)
Bore Size: 100mm
Stroke: 10
Rod End Thread: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Made of Stainless Steel: None
•Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm.
•Large stroke range from 5 mm up to 150 mm.
•Construction is similar to the current CQ2 lateral load resistant specification.
•Snap ring construction allows easy and quicker maintenance.
•Auto switches can be mounted on any of the four sides of the cylinder tube.
Built-in Magnet: Without Magnet
Mounting Style: B (Standard)
Bore Size: 100mm
Stroke: 10
Rod End Thread: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Made of Stainless Steel: None
Technical specifications
Attributes
| Logistic Weight | 2213 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 165.01 excl. VAT
/ Each
£ 198.01 incl. VAT
- Delivery usually within ( 19 ) days