SMC C55B63-40 AIR CYLINDER


C(D)55 Compact Cylinder (ISO 21287)

References
smc:C55B63-40
rubix:112A1632
manufacturer :00103722
brand logo
brand logo
Technical specifications
TypeDouble acting
Cylinder diameter63 mm
Cylinder stroke40 mm
See all Specifications

Product details : SMC C55B63-40 AIR CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications.  The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing.  Standardized mounting options conform to both ISO 21287 and 6431.
•Conforms with the ISO 21287 standard.
•Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm.
•Large stroke range from 5 mm up to 150 mm.
•Construction is similar to the current CQ2 lateral load resistant specification.
•Snap ring construction allows easy and quicker maintenance.
•Auto switches can be mounted on any of the four sides of the cylinder tube.

Built-in Magnet: Without Magnet
Mounting Style: B (Standard)
Bore Size: 63mm
Stroke: 40
Rod End Thread: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Made of Stainless Steel: None

Technical specifications


Attributes
Logistic Weight957 g
TypeDouble acting
Cylinder diameter63 mm
Cylinder stroke40 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 122.38 excl. VAT
/ Each
£ 146.86 incl. VAT
  • Delivery usually within ( 19 ) days