SMC MGPM80TF-350Z COMPACT GUIDE CYLINDER

MGP-Z (ø40 to ø100), Compact Guide Cylinder

See technical informationSee documents

References

SMC:MGPM80TF-350Z
Rubix:393A0996
Manufacturer :MGPM80TF-350Z
brand logo

Technical specifications

Typecompact guide cylinder
Cylinder diameter80 mm
Cylinder stroke350 mm
See all Specifications

Documents

Product details : SMC MGPM80TF-350Z COMPACT GUIDE CYLINDER


Compact guide cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 400 mm Multiple mounting surfaces.

Strengths

3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing. Compactness & Lightness Bore size: 40, 50, 63, 80, 100 (mm) Strokes from 10 to 400mm (depending upon bore size) 4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting. Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter80 mm
Cylinder stroke350 mm
Min. temperature-10 °C
Max. temperature60 °C
£ 1,080.64 excl. VAT
/ Each
£ 1,296.77 incl. VAT
  • Usually arrives within 14 working days