C(D)55 Compact Cylinder (ISO 21287)
Type | Double acting |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 80 mm |
Type | Double acting |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 80 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 10 ) days