FESTO 188174 SHORT-STROKE CYLINDER ADVC-25-15-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-15-I-P-A
Rubix:111A5068
Manufacturer :188174
EAN:4052568077594

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188174 SHORT-STROKE CYLINDER ADVC-25-15-I-P-A
Short stroke cylinder ADVC-25-15-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 177,25 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 81.47 excl. VAT
/ Each
£ 97.76 incl. VAT
- Delivery date on request
Contact a branch