SMC CD55B40-35M-X1439 ISO 21287 CYLINDER


C(D)55-X1439, Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot Type

References
smc:CD55B40-35M-X1439
rubix:111A0731
manufacturer :00225789
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC CD55B40-35M-X1439 ISO 21287 CYLINDER


ISO 21287 Compact Cylinder. Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100. Standard strokes up to 150 mm. Cylinder variations: ATEX.

Strengths

Conforms with the ISO 21287 standard. Bore sizes of 20, 25, 32, 40, 50 & 63 mm. Large stroke range from 5 mm up to 150 mm. Construction is similar to the current CQ2 lateral load resistant specification. Snap ring construction allows easy and quicker maintenance. Auto Switch Mounting Groove: T-slot Type.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 83.29 excl. VAT
/ Each
£ 99.95 incl. VAT
  • Delivery usually within ( 7 ) days