SMC CQ2B160TF-50DCMZ COMPACT CYLINDER


Compact Cylinder

References
smc:CQ2B160TF-50DCMZ
rubix:392A9490
manufacturer :00796979
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter160 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC CQ2B160TF-50DCMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter160 mm
Cylinder stroke50 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 371.77 excl. VAT
/ Each
£ 446.12 incl. VAT
  • Usually arrives within 14 working days