SMC C55B20-35-X1439 COMPACT CYLINDER


C(D)55-X1439, Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot Type

References
smc:C55B20-35-X1439
rubix:393A3936
manufacturer :C55B20-35-X1439
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC C55B20-35-X1439 COMPACT CYLINDER


ISO 21287 Compact Cylinder. Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100. Standard strokes up to 150 mm. Cylinder variations: ATEX.

Strengths

Conforms with the ISO 21287 standard. Bore sizes of 20, 25, 32, 40, 50 & 63 mm. Large stroke range from 5 mm up to 150 mm. Construction is similar to the current CQ2 lateral load resistant specification. Snap ring construction allows easy and quicker maintenance. Auto Switch Mounting Groove: T-slot Type.

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
  • Usually arrives within 14 working days