C(D)55-X1439, Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot Type
Type | Compact Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 35 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 35 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days