SMC CD85N16-10-A AIR CYLINDER
C(D)85, ISO Standard Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CD85N16-10-A
Rubix:111A1894
Manufacturer :00017499
EAN:3618035424349
Documents
Product details : SMC CD85N16-10-A AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 43.19 excl. VAT
/ Each
£ 51.83 incl. VAT
- Delivery usually within ( 7 ) days
