References
SMC:CP96SDB63-600
Rubix:111A3866

Technical specifications
| Type | standard mounting |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 600 mm |
Product details : SMC CP96SDB63-600 AIR CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.
-Easy adjustment of the damping screw at the end of the stroke.
Technical specifications
Attributes
| Logistic Weight | 6800 g |
|---|---|
| Type | standard mounting |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 600 mm |
Show UNSPSC/ECL@SS
£ 178.91 excl. VAT
/ Each
£ 214.69 incl. VAT
- Delivery usually within ( 10 ) days