SMC C85RAF12-160 CYLINDER
C(D)85R, ISO Cylinder, Double Acting, Single Rod, Direct Mount
See technical informationSee documentsReferences
SMC:C85RAF12-160
Rubix:393A4227
Manufacturer :C85RAF12-160

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso cylinder |
Documents
Product details : SMC C85RAF12-160 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: direct mount
Cushion: rubber bumper only
Strokes (mm): up to 160 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 50.22 excl. VAT
/ Each
£ 60.26 incl. VAT
- Usually arrives within 14 working days