C(D)85W, ISO Cylinder, Double Acting, Double Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 146 mm |
Delivery usually within ( 7 ) days