C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 250 mm |
Type | Stainless Steel Cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 250 mm |
Type | Stainless Steel Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 451 mm |
Delivery usually within ( 7 ) days