SMC CDJ2B6-60TZ-B AIR CYLINDER

C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend

See technical informationSee documents

References

SMC:CDJ2B6-60TZ-B
Rubix:392A7335
Manufacturer :CDJ2B6-60TZ-B
brand logo

Technical specifications

Cylinder diameter6 mm
Cylinder stroke60 mm
Typesingle acting air cylinder
See all Specifications

Documents

Product details : SMC CDJ2B6-60TZ-B AIR CYLINDER


Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options. Bore sizes (mm): 6, 10 and 16. Strokes up to 400 mm. Many head covers and mounting brackets available as standard. Fine adjustment of the auto switch position by just loosening one screw. 2-colour indication solid state auto switches can be mounted. Rubber bumper / Air cushion. Many made to order available.

Strengths

Spring extend or spring return Bore sizes: 6, 10, 16 (mm) Strokes from 15mm through 150mm Mounts: basic, foot, front flange, double clevis Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter6 mm
Cylinder stroke60 mm
Typesingle acting air cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 31.00 excl. VAT
/ Each
£ 37.20 incl. VAT
  • Usually arrives within 14 working days