C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Single Acting Air Cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Single Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 157 mm |
Usually arrives within 14 working days