C(D)JP2, Pin Cylinder, Double Acting, Single Rod
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Pin Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Pin Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 78.5 mm |
Delivery usually within ( 22 ) days