SMC CDLQA32TF-25D-B COMPACT CYLINDER WITH LOCK
C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
See technical informationSee documentsReferences
SMC:CDLQA32TF-25D-B
Rubix:393A0435
Manufacturer :CDLQA32TF-25D-B

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDLQA32TF-25D-B COMPACT CYLINDER WITH LOCK
Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.
Strengths
Low profile with compact lock unitTwo types of mounting Locking is possible at any position within the entire stroke
Locking direction is selectable Easy manual unlocking
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 345.71 excl. VAT
/ Each
£ 414.85 incl. VAT
- Delivery usually within ( 38 ) days