SMC CQ2B200TF-30DCZ COMPACT CYLINDER
C(D)Q2, Compact Cylinder, Double Acting, Single Rod, Large Bore w/Auto Switch Mounting Groove
See technical informationSee documentsReferences
SMC:CQ2B200TF-30DCZ
Rubix:392A9643
Manufacturer :00797099

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CQ2B200TF-30DCZ COMPACT CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
Strengths
Compact, double acting, single rod, large bore
Bore sizes (mm): 125, 140, 160, 180, 200
Standard stroke range (mm): 10 to 300
Port threads: Rc, NPT, G
Can mount small auto switches on 4 surfaces.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 561.01 excl. VAT
/ Each
£ 673.21 incl. VAT
- Usually arrives within 14 working days