C(D)M2W-Z, Air Cylinder, Double Acting, Double Rod
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 125 mm |
Type | double acting air cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 125 mm |
Type | double acting air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 438 mm |
Usually arrives within 14 working days