SMC CDM3B20-75 SHORT TYPE AIR CYLINDER
C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
See technical informationSee documentsReferences
SMC:CDM3B20-75
Rubix:393A8824
Manufacturer :CDM3B20-75

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM3B20-75 SHORT TYPE AIR CYLINDER
Requests for a compact, lightweight, clean profiled air cylinder for use in general automation applications have been answered with the launch of our new Series CM3 range. Developed from our popular Series CM2 models, our R&D engineers have made the CM3 cylinders up to 66mm shorter and 21% lighter, without any reduction in operational performance, when compared to our CM2 range. Available in 20, 25, 32 and 40mm bore sizes, with pivoting single clevis, trunnion mounting and female thread end options as standard, the new CM3 range, which uses shock resistant tubing, offer the perfect solution when used with our small, dual colour D-M9*W autoswitches.
Strengths
Double acting single rod
Bore sizes: 20, 25, 32, & 40 (mm)
Strokes from 25mm through 300mm
Mounts: basic, foot, front & rear flange, clevis, trunnion
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Usually arrives within 14 working days