SMC CDQ2A40TF-125DCMZ COMPACT CYLINDER


C(D)Q2, Compact Cylinder, Double Acting Single Rod, Long Stroke w/Auto Switch Mounting Groove

References
smc:CDQ2A40TF-125DCMZ
rubix:111A6668
manufacturer :00788893
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter40 mm
See all Specifications

Product details : SMC CDQ2A40TF-125DCMZ COMPACT CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Strengths

Compact Cylinder: Long Stroke Double Acting, Single Rod Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke range (mm): 125 to 300 Port threads: Rc, NPT or G Can mount small auto switches on 4 surfaces.

Technical specifications


Attributes
TypeDouble Acting
Cylinder diameter40 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 108.16 excl. VAT
/ Each
£ 129.79 incl. VAT
  • Delivery usually within ( 7 ) days