References
Aventics:0822394202
Rubix:272A7449
EAN:3661475903448


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AVENTICS 0822394202
Compact double-acting pneumatic cylinder AVENTICS KPZ with piston Ø40 mm and stroke 15 mm. Maximum operating pressure 10 bar.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | 80 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | aluminium (housing/end caps), stainless steel (rod), polyurethane (wiper and seals) |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 120.84 excl. VAT
/ Each
£ 145.01 incl. VAT
- Usually arrives within 14 working days