C(D)Q2, Compact Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Type | compact cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 5 mm |
Type | compact cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 5 mm |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days