C(D)QM (ø40 to ø100), Compact Cylinder, Guide Rod Type
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 10 mm |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 7 ) days