References
SMC:CDQ2A40TF-30DCMZ
Rubix:109A8049
Manufacturer :00788938

Technical specifications
| Type | smc cdq2a40tf-30dcmz air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CDQ2A40TF-30DCMZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a40tf-30dcmz air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube: hard anodized); aluminum alloy (piston: chromated); carbon steel (piston rod: hard chrome plated) |
Show UNSPSC/ECL@SS
£ 80.65 excl. VAT
/ Each
£ 96.78 incl. VAT
- Delivery usually within ( 7 ) days