SMC CDRBS30-180 ROTARY ACTUATOR
C(D)RB, Rotary Actuator, Standard Type
See technical informationSee documentsReferences
SMC:CDRBS30-180
Rubix:393A8592
Manufacturer :CDRBS30-180
Documents
Product details : SMC CDRBS30-180 ROTARY ACTUATOR
Torque up to 7.86 Nm
Rotating angles: 90°, 180°
Angle adjustment range up to 175°
Compact and lightweight design.
Strengths
Built-in angle adjustment unit.
Built-in auto switch unit (Size 20, 30, 40).
Technical specifications
Attributes
| Type | c(d)rb, rotary actuator, standard type |
|---|
Show UNSPSC/ECL@SS
£ 161.42 excl. VAT
/ Each
£ 193.70 incl. VAT
- Usually arrives within 14 working days
