References
SMC:CRB2BW40-180SEZ
Rubix:109A2723
Manufacturer :CRB2BW40-180SEZ

Documents
Product details : SMC CRB2BW40-180SEZ ROTARY ACTUATOR
Series CRB2-Z, single or double vane, rotary actuator is available in 10, 15, 20, 30 and 40 bore. ? The single vane style use specially designed seals and stoppers which enable this compact type actuator to rotate up to 270 degrees. ? Double vane type is standardized for 90 and 100 degrees.
Strengths
•Two shaft options available
Port locations modified
RoHS compliant
Mounting position of the auto switch can be set freely
Port locations modified
RoHS compliant
Mounting position of the auto switch can be set freely
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 161.17 excl. VAT
/ Each
£ 193.40 incl. VAT
- Delivery usually within ( 23 ) days