Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Spare part
SMC CUJB10-8SM MINI FREE MOUNT CYLINDER
SMC CUJB10-8SM MINI FREE MOUNT CYLINDER
C(D)UJ, Miniature Free Mount Cylinder
References
smc:
CUJB10-8SM
rubix:
393A6779
Technical specifications
Type
C(D)UJ, Miniature Free Mount Cylinder
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CUJB10-8SM MINI FREE MOUNT CYLINDER
Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20 Strokes up to 50 mm Auto-switch capable Multiple direct mounting surfaces.
Strengths
Miniature free mount
Space saving compact cylinder
Available in 4mm to 20mm bore size.
Technical specifications
Attributes
Type
C(D)UJ, Miniature Free Mount Cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MHC10-PS MAINTENANCE KIT
SMC CG1A80-PS MAINTENANCE KIT
SMC CQ2B125-PS PACKING SET
SMC MHL20-PS AIR CHUCK
FESTO 2218523 SEAL-SET
SMC SV2000-55-1-5 TIE ROD
SMC MGP16-Z-PS MAINTENANCE KIT
FESTO 384323 SET OF WEARING PARTS DZF-25-...-P-A
FESTO 2151545 SEAL-SET
SMC CU10D-PS MAINTENANCE KIT
SMC CQ2WB125-PS SEAL KIT
SMC CQ2B200-PS SERVICE KIT
SMC VVQ1000W-27-8 TIE-ROD
SMC MGP100-PS MAINTENANCE KIT
FESTO 8049253 COVER KIT