SMC MHL20-PS AIR CHUCK


Air Gripper

References
smc:MHL20-PS
rubix:121A2292
brand logo
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHL20-PS AIR CHUCK


Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting * or lateral mounting options available. Auto switches can be integrally mounted.

Strengths

Wide opening air gripper
Parallel style
Applicable bore size: 10, 16, 20, 25, 32, 40 mm
Opening/closing stroke range: 20-200 mm
Auto switch capable

Technical specifications


Attributes
Logistic Weight12 g
TypeAir Gripper
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
  • Delivery usually within ( 4 ) days