C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 40 ) days