Mini Free Mount Cylinder
Type | Single Acting - Spring Return |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 5 mm |
Logistics dimensions (L x W x H) | 47x36x25 mm |
---|---|
Logistic Weight | 59 g |
Type | Single Acting - Spring Return |
Cylinder diameter | 20 mm |
Cylinder stroke | 5 mm |
Max. service pressure | 7 bar |
Delivery usually within ( 26 ) days