SMC C85L25B C85 MOUNTING BRACKET


C85 Mounting Bracket

References
smc:C85L25B
rubix:116A8166
C85, Accessory, Mounting Bracket
brand logo
Technical specifications
TypeMounting Bracket Foot
See all Specifications

Product details : SMC C85L25B C85 MOUNTING BRACKET


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Technical specifications


Attributes
Logistic Weight252 g
TypeMounting Bracket Foot
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
  • Delivery usually within ( 11 ) days