FESTO 34477 FOOT MOUNTING HNG-200

HNG Foot Mounting

See technical informationSee documents
References
Festo:HNG-200
Rubix:118A2869
Manufacturer :34477
EAN:4052568115203
HNG-200 Foot mounting
Technical specifications
Typefoot mounting
See all Specifications
Documents

Product details : FESTO 34477 FOOT MOUNTING HNG-200


Foot Mounting HNG-200 For cylinders DNG, DNGU. Size=200, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistic Weight6719 g
Typefoot mounting
Show UNSPSC/ECL@SS
£ 194.65 excl. VAT
/ Each
£ 233.58 incl. VAT
  • Delivery usually within ( 2 ) days