References
SMC:D5080
Rubix:80209701
Manufacturer :D5080
EAN:3618036130799

Documents
Product details : SMC D5080 DOUBLE CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 1251 g |
|---|---|
| Type | clevis fastening |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Delivery usually within ( 8 ) days