Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Accessory for pneumatic component
FESTO 184321 AIR GUN NOZZLE LPZ-SD
FESTO 184321 AIR GUN NOZZLE LPZ-SD
Air Gun Nozzle
References
festo:
LPZ-SD
rubix:
119A2515
manufacturer :
184321
ean:
4052568039073
Technical specifications
Type
Air Gun Nozzle
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 184321 AIR GUN NOZZLE LPZ-SD
Air nozzle LPZ-SD Sound pressure level=80 dB(A), Ambient temperature=-10 - 50 °C, Pneumatic Connection=Male thread M12x1.25, Materials note=Conforms to RoHS, Materials information, housing=Aluminium
Technical specifications
Attributes
Logistics dimensions (L x W x H)
36
x
22
x
35
mm
Logistic Weight
7,1
g
Type
Air Gun Nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KNS-R02-110-8 AIR NOZZLE
SMC MYM-A32L STROKE ADJUSTMENT UNIT
SMC AMC-EL5 ELEMENT
SMC VVQ1000-51A-C4 ONE-TOUCH FITTING
SMC MYM-A20A STROKE ADJUSTMENT UNIT
FESTO 192968 STOP ELEMENT YSRWJ-5-8-A
SMC SYJ5000-21-1A-2-Q BLANKING PLATE
SMC P257014A STRAINER
SMC SYJ700-10-2A-1-Q BLANK PLATE ASSEMBLY
SMC PA5113-F06 PROCESS PUMP
SMC SSQ1000-P-3-C6 MANIFOLD BASE
SMC MXS-BS16 STROKE ADJUSTER
SMC MYH-A25H STROKE ADJUSTMENT UNIT
SMC MIW12-12D2S ESCAPEMENT
SMC D5040 DOUBLE CLEVIS