SMC KNS-R01-090-8 NOZZLE FOR ONE TOUCH FITTING


Low Noise Nozzle

References
smc:KNS-R01-090-8
rubix:118A4574
brand logo
brand logo
Technical specifications
Typelow noise nozzle
See all Specifications

Product details : SMC KNS-R01-090-8 NOZZLE FOR ONE TOUCH FITTING


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Low noise nozzle
•Self align fittings
•Male thread type available
•Connection size: R1/8, R1/8, ø8, ø10
•Nozzle size: 0.75, 0.9, 1, 1.1

Connection: R (Male Thread)
Connection Size: 01 (R1/8)
Nozzle Diameter: 090 (Ø0.9)
Number of Holes: 8 Holes

Technical specifications


Attributes
Logistic Weight9 g
Typelow noise nozzle
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
  • Delivery usually within ( 4 ) days