SMC AL40-F04-D LUBRICATOR


Lubricator

References
smc:AL40-F04-D
rubix:245A6211
manufacturer :02089282
brand logo
brand logo
Technical specifications
TypeLubricator

Product details : SMC AL40-F04-D LUBRICATOR


Modular-style Lubricator
Maximum flow rate up to 13000 l/min (ANR, 0.7MPa).
•Maximum flow rate up to 8000 l/min (ANR, 0.7MPa).

Body Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Mounting: w/o Mounting Option
Bowl: Polycarbonate Bowl
Lubricant Exhaust Port: Standard
Flow Direction: Left to Right
Pressure Unit: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
TypeLubricator
Show UNSPSC/ECL@SS
£ 37.56 excl. VAT
/ Each
£ 45.07 incl. VAT
  • Delivery usually within ( 4 ) days