SMC KJ12D PISTON ROD BALL JOINT M12X1.25
C95/CP95 Piston Rod Ball Joint
See technical informationSee documentsReferences
SMC:KJ12D
Rubix:103A8202
Manufacturer :KJ12D
EAN:3618036078275

Documents
Product details : SMC KJ12D PISTON ROD BALL JOINT M12X1.25
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | piston rod ball joint |
|---|---|
| Connection 1 | m12 |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- Delivery usually within ( 4 ) days