FESTO 562722 COVERING KIT

Kit

See technical informationSee documents

References

Festo:EASC-S1-33-500
Rubix:391A0617
Manufacturer :562722
EAN:4052568209469
EASC-S1-33-500 Covering kit

Technical specifications

Documents

Product details : FESTO 562722 COVERING KIT


Covering kit EASC-S1-33-500 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=581 g
Cover set EASC-S1-33-500 562722

Technical specifications


Attributes
Logistic Weight612,4 g
Typecover easc
£ 166.71 excl. VAT
/ Each
£ 200.05 incl. VAT
  • Delivery usually within ( 2 ) days